Motion
M4441N
Chisel - Hardened Steel Material, 1 in Cutting Width
MI ITEM #04918684
MFR #M4441N
Price$23.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chisel - Hardened Steel Material, 1 in Cutting Width
MI ITEM #04918684
MFR #M4441N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.56/each

Specifications

Dimensions

  • Cutting Width
    1 in
  • Weight
    0.52 lbs

Details

  • Chisel Type
    Wood
  • Includes Hand Guard
    Includes Hand Guard
  • Material
    Hardened Steel
  • Non Sparking
    Non-Sparking
  • UPC_NO
    024721096746

Overview

Mfr description
M4441N CHISEL WOOD 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought