Motion
14030
Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 24
Mi Item #04918685
MFR #14030
Price$24.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 24
Mi Item #04918685
MFR #14030

Mfr description
14030 CIRC SAW BLADE 7-1/4" X 24T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.62/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    7-1/4 in
  • Width of Cut
    0.071 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    Diamond
  • Finish Coating
    Uncoated
  • Number Of Teeth
    24
  • UPC_NO
    024721140302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)