Motion
14076
Circular Saw Blade - Diamond Grit, 10 in Blade Diameter, Number of Teeth: 80
Mi Item #04918686
MFR #14076
Price$142.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Saw Blade - Diamond Grit, 10 in Blade Diameter, Number of Teeth: 80
Mi Item #04918686
MFR #14076

Mfr description
14076 CIRC SAW BLADE 10" X 80T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.39/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    10 in
  • Width of Cut
    2.5 mm

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Diamond Grit
  • Diamond Arbor
    Diamond
  • Number Of Teeth
    80
  • UPC_NO
    024721140760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)