Motion
24030
Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 24
MI ITEM #04918687
MFR #24030
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Saw Blade - Carbide-Tipped, 7-1/4 in Blade Diameter, Number of Teeth: 24
MI ITEM #04918687
MFR #24030

Mfr description
24030 CIRC SAW BLADE 7-1/4" X 24T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    7-1/4 in
  • Width of Cut
    0.087 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Diamond Arbor
    Diamond
  • Number Of Teeth
    24
  • UPC_NO
    024721240309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)