Motion
88898
Spade-Blade Wood Bit Set - Smallest Drill Bit Size: 3/8 in, Largest Drill Bit Size: 6 in, Number of Pieces: 6
Mi Item #04918699
MFR #88898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spade-Blade Wood Bit Set - Smallest Drill Bit Size: 3/8 in, Largest Drill Bit Size: 6 in, Number of Pieces: 6
Mi Item #04918699
MFR #88898

Mfr description
88898 DRILL BIT SET SPEEDBOR 3/8-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1/2 in, 1 in, 3/4 in, 3/8 in, 5/8 in, 6 in
  • Largest Drill Bit Size
    6 in
  • Overall Length
    6 in
  • Shank Size
    1/4 in
  • Smallest Drill Bit Size
    3/8 in
  • Weight
    0.80 lbs

Details

  • Curved Cutter
    No
  • Number Of Pieces
    6
  • Shank Type
    Hex
  • Wire Fishing Hole
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)