Specifications
Dimensions
- Refill Container Size5 lb
- Weight5.36 lbs
Details
- Additional DetailsHi-Visibility Marking
- Chalk ColorGreen
- HandleHandle Not Included
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)