Motion
65901
Barricade or Flagging Tape - Solid Color, Red
Mi Item #04918720
MFR #65901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Solid Color, Red
Mi Item #04918720
MFR #65901

Mfr description
65901-B TAPE, PLASTIC FLAGGING RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    2 mil
  • Width
    1-3/16 in

Details

  • Color
    Red
  • Material
    PVC
  • Pattern Or Message
    Solid Color
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)