Specifications
Dimensions
- Roll Length300 ft
- Thickness2 mil
- Width1-3/16 in
Details
- ColorBlue
- MaterialPVC
- Pattern Or MessageSolid Color
- Product TypeBarricade & Flagging Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)