Motion
66202
Barricade or Flagging Tape - Message, Do Not Enter
Mi Item #04918723
MFR #66202
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Message, Do Not Enter
Mi Item #04918723
MFR #66202

Mfr description
66202 300' X 3" - DANGER - DO NOT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    2 mil
  • Width
    3 in

Details

  • Language
    English
  • Material
    Polyethylene
  • Message
    Do Not Enter
  • Message Header
    Danger
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)