Motion
10239
Step Drill Bit - 7/8 in to, 1-1/8 in, High Speed Steel Material
MI ITEM #04918727
MFR #10239
Price$121.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 7/8 in to, 1-1/8 in, High Speed Steel Material
MI ITEM #04918727
MFR #10239

Mfr description
10239 STEP DRILL 7/8&1-1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.52/each

Specifications

Dimensions

  • Hole Diameters
    1-1/8 in, 7/8 in
  • Max Material Thickness
    1/8 in
  • Maximum Hole Diameter
    1-1/8 in
  • Minimum Hole Diameter
    7/8 in
  • Number of Hole Sizes
    2
  • Shank Size
    7/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)