Motion
10310
Step Drill Bit - 1/2 in, High Speed Steel Material
Mi Item #04918728
MFR #10310
Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1/2 in, High Speed Steel Material
Mi Item #04918728
MFR #10310

Mfr description
10310 STEP DRILL 1/2 SINGLE HOLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.26/each

Specifications

Dimensions

  • Hole Diameters
    1/2 in
  • Maximum Hole Diameter
    1/2 in
  • Number of Hole Sizes
    1
  • Shank Size
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Quick-Change Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)