Motion
10313ZR
Step Drill Bit - 1-1/8 in, High Speed Steel Material
MI ITEM #04918729
MFR #10313ZR
Price$123.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1-1/8 in, High Speed Steel Material
MI ITEM #04918729
MFR #10313ZR

Mfr description
10313ZR STEP DRILL 1-1/8" 1/2" SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.04/each

Specifications

Dimensions

  • Hole Diameters
    1-1/8 in
  • Maximum Hole Diameter
    1-1/8 in
  • Number of Hole Sizes
    1
  • Shank Size
    7/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)