Motion
15101ZR
Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
MI ITEM #04918732
MFR #15101ZR
Your Price$55.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
MI ITEM #04918732
MFR #15101ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.34/each(List $66.41)

Overview

Mfr description
15101ZR STEP DRILL 1/8-1/2X32NDS 13

Specifications

  • Minimum Hole Diameter
    1/8 in
  • Maximum Hole Diameter
    1/2 in
  • Number of Hole Sizes
    13
  • Step Increments
    1/32 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Hex
  • Shank Size
    1/4 in
  • Number Of Flutes
    1
  • Hole Diameters
    1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Max Material Thickness
    1/8 in
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought