Motion
15103ZR
Step Drill Bit - 1/4 in to, 3/4 in, High Speed Steel Material
MI ITEM #04918734
MFR #15103ZR
Your Price$85.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1/4 in to, 3/4 in, High Speed Steel Material
MI ITEM #04918734
MFR #15103ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.51/each(List $119.71)

Overview

Mfr description
15103ZR STEP DRILL 1/4-3/4X16THS 9

Specifications

  • Minimum Hole Diameter
    1/4 in
  • Maximum Hole Diameter
    3/4 in
  • Number of Hole Sizes
    9
  • Step Increments
    1/16 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Hex
  • Shank Size
    3/8 in
  • Number Of Flutes
    1
  • Hole Diameters
    1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Max Material Thickness
    1/8 in
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought