Motion
2078112
Adjustable Joint Pliers - V Jaw, Non-Slip ProTouch Grip Grip, 12 in OAL
Mi Item #04918753
MFR #2078112
Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Joint Pliers - V Jaw, Non-Slip ProTouch Grip Grip, 12 in OAL
Mi Item #04918753
MFR #2078112

Mfr description
2078112 PLIERS GROOVELOCK 12" GV12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.03/each

Specifications

Dimensions

  • Height
    0.3900 in
  • Length
    0.3900 in
  • Maximum Jaw Opening
    2-3/4 in
  • Overall Length
    12 in
  • Weight
    1.54 lbs
  • Width
    0.3900 in

Details

  • Adjustment Type
    Tongue & Groove
  • Handle Style
    Non-Slip ProTouch Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    V
  • Number Of Positions
    19
  • UPC_NO
    038548028101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)