Motion
2078209
Lineman's Pliers - 1-9/16 in Jaw Length, 9-1/2 in Overall Length
Mi Item #04918756
MFR #2078209
Price$36.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-9/16 in Jaw Length, 9-1/2 in Overall Length
Mi Item #04918756
MFR #2078209

Mfr description
2078209 PLIERS LINEMENS 9.5" WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.17/each

Specifications

Dimensions

  • Jaw Length
    1-9/16 in
  • Jaw Thickness
    5/8 in
  • Jaw Width
    1-1/4 in
  • Overall Length
    9-1/2 in
  • Weight
    1.31 lbs

Details

  • Handle Style
    Pro Touch
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel
  • UPC_NO
    038548028132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)