Motion
2078218
Needle Nose Pliers - 2-7/16 in Jaw Length, 8 in Overall Length, Anti-Pinch, Non-Slip ProTouch Grip Handle
Mi Item #04918757
MFR #2078218
Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-7/16 in Jaw Length, 8 in Overall Length, Anti-Pinch, Non-Slip ProTouch Grip Handle
Mi Item #04918757
MFR #2078218

Mfr description
2078218 PLIERS LONG NOSE 8" SIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.54/each

Specifications

Dimensions

  • Jaw Length
    2-7/16 in
  • Jaw Thickness
    15/32 in
  • Jaw Width
    15/16 in
  • Overall Length
    8 in

Details

  • Handle Style
    Anti-Pinch, Non-Slip ProTouch Grip
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)