Motion
2078306
Wire Cutter - 6 in Overall Length
Mi Item #04918758
MFR #2078306
Price$18.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 6 in Overall Length
Mi Item #04918758
MFR #2078306

Mfr description
2078306 PLIERS DIAGONAL CUT 6" WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.07/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Width
    13/16 in
  • Length
    6.0000 in, 152.40 mm
  • Overall Length
    6 in
  • Weight
    0.34 lbs

Details

  • Blade Finish
    Induction Hardened
  • Body Material
    Nickel Chromium Steel
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Plastic
  • Handle Style
    ProTouch Grips
  • Handle Type
    ProTouch Grips
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    038548028187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)