Motion
2078307
Wire Cutter - 7 in Overall Length
MI ITEM #04918759
MFR #2078307
Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7 in Overall Length
MI ITEM #04918759
MFR #2078307

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.25/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Width
    1-5/16 in
  • Length
    7.0000 in, 177.80 mm
  • Overall Length
    7 in
  • Single Part Length
    7.0000 in;177.80 mm
  • Weight
    0.51 lbs

Details

  • Blade Finish
    Induction Hardened
  • Body Material
    Nickel Chromium Steel
  • Color
    Blue, Yellow
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Plastic
  • Handle Style
    ProTouch Grips
  • Handle Type
    ProTouch Grips
  • High Leverage
    false
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    038548028194

Overview

Mfr description
2078307 PLIERS DIAGONAL CUT 7" WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought