Motion
274001SM
Pipe Wrenches - 11 in OAL, 2-1/4 in Max Jaw Capacity, Aluminum, Cast Iron Material, Ratcheting Adjustment Type
Mi Item #04918766
MFR #274001SM
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenches - 11 in OAL, 2-1/4 in Max Jaw Capacity, Aluminum, Cast Iron Material, Ratcheting Adjustment Type
Mi Item #04918766
MFR #274001SM

Mfr description
274001SM PIPE WRENCH 11" 2-1/4" CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.78/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Weight
    1.79 lbs

Details

  • Adjustment Type
    Ratcheting
  • Handle Style
    Comfort Grip
  • Jaw Type
    Hook
  • Material
    Aluminum, Cast Iron
  • Maximum Jaw Capacity
    2-1/4 in
  • UPC_NO
    038548016290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)