Motion
274102
Pipe Wrenches - 14 in OAL, 2 in Max Jaw Capacity, Cast Iron Material, Standard Adjustment Type
Mi Item #04918767
MFR #274102
Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenches - 14 in OAL, 2 in Max Jaw Capacity, Cast Iron Material, Standard Adjustment Type
Mi Item #04918767
MFR #274102

Mfr description
274102 PIPE WRENCH 14" CAST IRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.75/each

Specifications

Dimensions

  • Overall Length
    14 in
  • Weight
    2.86 lbs

Details

  • Adjustment Type
    Standard
  • Jaw Type
    Jaw
  • Material
    Cast Iron
  • Maximum Jaw Capacity
    2 in
  • UPC_NO
    038548019710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)