Motion
274103
Pipe Wrenches - 18 in OAL, 2-1/2 in Max Jaw Capacity, Cast Iron Material, Standard Adjustment Type
Mi Item #04918768
MFR #274103
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenches - 18 in OAL, 2-1/2 in Max Jaw Capacity, Cast Iron Material, Standard Adjustment Type
Mi Item #04918768
MFR #274103

Mfr description
274103 PIPE WRENCH 18" CAST IRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    4.54 lbs

Details

  • Adjustment Type
    Standard
  • Jaw Type
    Jaw
  • Material
    Cast Iron
  • Maximum Jaw Capacity
    2-1/2 in
  • UPC_NO
    038548019727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)