1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IRWIN INDUSTRIAL TOOL
274105
Pipe Wrenches - 8 in OAL, 1 in Max Jaw Capacity, Cast Iron Material, Standard Adjustment Type
MI ITEM #
04918769
MFR #
274105
Your Price
$35.69
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
IRWIN INDUSTRIAL TOOL 274105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRWIN INDUSTRIAL TOOL
274105
Pipe Wrenches - 8 in OAL, 1 in Max Jaw Capacity, Cast Iron Material, Standard Adjustment Type
MI ITEM #
04918769
MFR #
274105
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$35.69
/each
(List
$41.03
)
Qty
Add to Cart
Overview
Mfr description
274105 PIPE WRENCH 8" CAST IRON
Specifications
Material
Cast Iron
Jaw Type
Jaw
Maximum Jaw Capacity
1 in
Overall Length
8 in
Adjustment Type
Standard
Weight
0.90 lbs
UPC_NO
038548020082
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought