Motion
27ZR
Locking Pliers - 9 in Overall Length
Mi Item #04918772
MFR #27ZR
Price$43.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 9 in Overall Length
Mi Item #04918772
MFR #27ZR

Mfr description
27ZR PLIER, LOCKING CHAIN CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.62/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Weight
    1.87 lbs

Details

  • Includes Cutter
    Cutter Not Included
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    18 in
  • Release Type
    Trigger Release
  • UPC_NO
    038548000275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)