Motion
4935578
Locking Pliers - 7 in Overall Length
Mi Item #04918779
MFR #4935578
Price$25.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 7 in Overall Length
Mi Item #04918779
MFR #4935578

Mfr description
4935578 PLIERS LOCKING 7" 7CR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.84/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Weight
    0.83 lbs

Details

  • Includes Cutter
    Cutter Not Included
  • Material
    Alloy Steel
  • Maximum Opening Capacity
    1-1/2 in
  • Nose Shape
    Curved
  • Release Type
    Trigger Release
  • UPC_NO
    038548990712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)