Motion
71
Pliers Set - Locking, No, 4 Pieces
Mi Item #04918780
MFR #71
Price$128.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Set - Locking, No, 4 Pieces
Mi Item #04918780
MFR #71

Mfr description
71 VISE GRIP 4-PC KIT IN BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.61/each

Specifications

Dimensions

  • Weight
    3.11 lbs

Details

  • Includes Cutter
    Cutter Not Included
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Number Of Pieces
    4
  • Plier Type
    Locking
  • Spring Return
    No
  • UPC_NO
    038548000718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)