Motion
6493217
IC354 Grade TiCN coated Right Hand GIP-Style Double-Ended Parting & Grooving Insert, 1.7mm maximum cut width
MI ITEM #04918787
MFR #6493217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC354 Grade TiCN coated Right Hand GIP-Style Double-Ended Parting & Grooving Insert, 1.7mm maximum cut width
MI ITEM #04918787
MFR #6493217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6493217 INSERT GIP 1.70-0.10 IC354

Specifications

  • Insert Style
    GIP
  • Maximum Cutting Width
  • Finish Coating
    TiCN
  • Manufacturer Grade
    IC354
  • Application
    Parting & Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand
  • Corner Radius
    0.1 mm
  • Insert Length
    15.3 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GIP 1.70-0.10 IC354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text