Motion
1260-1626
MIG Welder 3-Piece Nozzle EL22CT-50 -
Mi Item #04918789
MFR #1260-1626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIG Welder 3-Piece Nozzle EL22CT-50 -
Mi Item #04918789
MFR #1260-1626

Mfr description
12601626 ELIMINATOR NOZZLE 1/2 -12 7MM
  • Used in light to medium duty welding application up to 250 amperes
  • Nozzle housing is cut and formed from 122 DHP copper alloy tubing
  • Nozzle insert is machined from a solid brass alloy and machining the internal threads to match the gas diffuser
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Copper Alloy
  • Package Quantity
    25
  • Type
    3-Piece Nozzle EL22CT-50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)