Motion
ISE40A-C6-T
Pneumatic Pressure Switch - 6 mm, Body Ported, -14.5 to +145 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
Mi Item #04918797
MFR #ISE40A-C6-T
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Switch - 6 mm, Body Ported, -14.5 to +145 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
Mi Item #04918797
MFR #ISE40A-C6-T

Mfr description
ISE40A-C6-T 2-COLOR HI PRECISION DIG
  • IP65 pressure sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Dimensions

  • Overall Length
    54.3 mm
  • Port Size
    6 mm

Details

  • Actuated Color
    Red/Green
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Operating Pressure Range
    -14.5 to +145 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Series
    ISE40
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)