Motion
MQMLB10H-15D
Compact Air Cylinder - Standard Type, 10 mm Bore, 15 mm Stroke, Basic Mounting Type
MI ITEM #04918798
MFR #MQMLB10H-15D
List Price$299.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 10 mm Bore, 15 mm Stroke, Basic Mounting Type
MI ITEM #04918798
MFR #MQMLB10H-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.24/each for your price

Overview

Mfr description
MQMLB10H-15D CYL, LOW FRICTION, HI

Specifications

  • Country of Origin
    JP
  • Rod Type
    Single Rod
  • Bore Diameter
    10 mm
  • Stroke
    15 mm
  • Rod Gender
    Male
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Series
    MQM
  • Operating Temperature Range
    -10 to +80 °C
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    M4x0.7
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.01 MPa
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.01 to +0.7 MPa
  • Push Force At 100 Psi
    55 N
  • Pull Force At 100 Psi
    46.2 N
  • Overall Length
    116 mm
  • Compact Cylinder Type
    Standard
  • Overall Width
    18.5 mm
  • Overall Height
    16 mm
  • Mounting Type
    Basic
  • Cylinder Series
    MQ
  • Special Applications
    Low Friction Applications
  • Manufacturer Catalog
  • Rod Size / Thread
    M4x0.7 Male ISO
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text