Motion
5345
Toothed Hole Saw - Toothed, Cobalt Bi-Metal, 5-3/4 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
Mi Item #04918816
MFR #5345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Cobalt Bi-Metal, 5-3/4 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
Mi Item #04918816
MFR #5345

Mfr description
36-009200 HOLE SAW 5-3/4 BIMETAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    1-5/8 in
  • Saw Diameter  
    5-3/4 in

Details

  • Body Material
    Carbon Steel
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Series
    36
  • Slug Removal
    Slug Ejection Slot
  • TPI/Number of Teeth
    4 to 6 TPI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)