Specifications
Dimensions
- Maximum File Length12 in
- Minimum File Length8 in
Details
- ColorWhite
- Handle MaterialWood
- Metal FerruleNo
- TypeErgonomic File Handle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)