1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMONDS INTERNATIONAL
73-992200
White Wood Ergonomic File Handle for use with a file 12" to 18" long
MI ITEM #
04918905
MFR #
73-992200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SIMONDS INTERNATIONAL 73-992200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMONDS INTERNATIONAL
73-992200
White Wood Ergonomic File Handle for use with a file 12" to 18" long
MI ITEM #
04918905
MFR #
73-992200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Maximum File Length
18 in
Minimum File Length
12 in
Details
Color
White
Handle Material
Wood
Metal Ferrule
No
Type
Ergonomic File Handle
Overview
Mfr description
112 FILE HANDLE WOOD F/12-16" FRICTION
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought