Overview
Mfr description
189010-10 RUBBER INSULATED BOOTS
Specifications
- ApplicationCold Weather Boot
- Protection FeaturesDielectric, Waterproof
- Upper MaterialRubber
- Height16 in
- Men'S Size10
- Slip Resistance FeaturesSlip-Resistant Tread
- Closure TypeSlip-On
- ShankComposite Shank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data