Overview
Mfr description
RNA 4928 SUPPORT ROLLER
- Machined Type Caged Needle Roller Bearings
- High Carbon Steel
- With Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity224000 N
- Static Load Capacity580000 N
- SeriesRNA49
- Manufacturer Catalog
- Country of OriginJP
- Product TypeNeedle Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data