Motion
YPC20

Emedco
YPC20

Barrier Chain - Plastic Material, Yellow Color, 20 ft Length
MI ITEM #04919543
MFR #YPC20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
YPC20

Barrier Chain - Plastic Material, Yellow Color, 20 ft Length
MI ITEM #04919543
MFR #YPC20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YPC20 WARING CHAIN 2WX20FY-YEL

Specifications

  • Type
    Barrier Chain
  • Length
    20 ft
  • Color
    Yellow
  • Material
    Plastic
  • Width
    2 in
  • Product Type
    Barrier Rope & Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought