Specifications
Dimensions
- Height1-1/2 Dia. in
- Hole Diameter3/16 in
Details
- Grommet MaterialNo Grommet
- MaterialBrass
- Reflective Or Glow In The DarkNeither
- TypeBlank Tag
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)