Overview
Mfr description
XYD-40-M9//
Specifications
- Maximum Air Flow95.35 cfm
- Flange Diameter
- ActuationInert Gas
- Normal StateNormally Closed
- Overall Length86.7 mm
- Seal TypeBellows, O-Ring
- Operating Temperature Range+5 to +60 °C
- Maximum Operating Pressure1 x 10^6 Pa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data