1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CH HANSON CO
09300
Locking Pliers - 7 in Overall Length
MI ITEM #
04919697
MFR #
09300
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Locking Pliers
CH HANSON CO 09300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CH HANSON CO
09300
Locking Pliers - 7 in Overall Length
MI ITEM #
04919697
MFR #
09300
Mfr description
7" AUTOMATIC NEEDLE NOSE LOCKING PLIER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Width
1/2 in
Overall Length
7 in
Details
Includes Cutter
Cutter Not Included
Maximum Opening Capacity
1-1/2 in
Nose Shape
Needle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items