Motion
14090
Barricade or Flagging Tape - Message, Caution, Black on Yellow
Mi Item #04919701
MFR #14090
Price$18.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Message, Caution, Black on Yellow
Mi Item #04919701
MFR #14090

Mfr description
14090 3"X 1000' 3 MIL CAUTION TAPE WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.92/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    3 mil
  • Width
    3 in

Details

  • Color
    Black on Yellow
  • Language
    English
  • Message
    Caution
  • Message Header
    Caution
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)