Motion
20600
Adjustable Joint Pliers - 6-1/2 in OAL, Soft Grip Grip, Tongue & Groove
MI ITEM #04919705
MFR #20600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Joint Pliers - 6-1/2 in OAL, Soft Grip Grip, Tongue & Groove
MI ITEM #04919705
MFR #20600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6-1/2" AUTOMATIC GROOVE JOINT PLIER

Specifications

  • Adjustment Type
    Tongue & Groove
  • Overall Length
    6-1/2 in
  • Handle Style
    Soft Grip
  • Includes Cutter
    Cutter Not Included
  • Jaw Surface Style
    Parallel
  • Maximum Jaw Opening
    1 in
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought