Specifications
Dimensions
- Jaw Width1/4 in
- Maximum Jaw Opening1-1/2 in
- Overall Length9-1/2 in
Details
- Adjustment TypeTongue & Groove
- Handle StyleSoft Grip
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleParallel
Overview
Mfr description
9-1/2" AUTOMATIC GROOVE JOINT PLIER