Specifications
Dimensions
- Hole Diameter3/8 in
Details
- Grommet MaterialBrass
- MaterialBrass
- Reflective Or Glow In The DarkNeither
- TypeBlank Tag
- UPC_NO081834418490
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)