Motion
80100
Plier Set - Locking, Needle Nose, 3 Pieces
Mi Item #04919710
MFR #80100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Locking, Needle Nose, 3 Pieces
Mi Item #04919710
MFR #80100

Mfr description
3 PIECE AUTOMATIC PLIER KIT, 10"CJ, 6" C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in, 6 in, 7 in

Details

  • Includes
    6" Curved Jaw Locking Pliers
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Nose Shape
    Curved
  • Number Of Pieces
    3
  • Plier Type
    Locking, Needle Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)