Motion
341032
Bronco™ Wastebasket - 32 gal, Shape Round, Gray, Polyethylene (LLDPE), 27-3/4 in High, 22-11/29 in Wide
MI ITEM #04919746
MFR #341032
Price$72.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bronco™ Wastebasket - 32 gal, Shape Round, Gray, Polyethylene (LLDPE), 27-3/4 in High, 22-11/29 in Wide
MI ITEM #04919746
MFR #341032

Mfr description
341032-23 CAN GARBAGE 32GAL GRAY W/O LID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.55/each

Specifications

Dimensions

  • Height
    27-3/4 in
  • Width
    22-11/29 in

Details

  • Capacity
    32 gal (US)
  • Color Finish
    Gray
  • Industry Standards Met
    NSF Std 21, Std 2
  • Material
    Polyethylene (LLDPE)
  • Meets Industry Standards By
    NSF
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)