Specifications
Dimensions
- Height33 in
- Width26-1/2 in
Details
- Capacity55 gal (US)
- Color FinishGray
- Industry Standards MetNSF Std 21, Std 2
- MaterialPolyethylene (LLDPE)
- Meets Industry Standards ByNSF
- ShapeRound
Overview
Mfr description
341055-23 CAN GARBAGE 55GAL GRAY W/O LID