Specifications
Dimensions
- Handle Diameter0.9375 in
- Handle Length60.0000 in
- Maximum Handle Length60.0000 in
Details
- Brace Used WithBrooms, Brushes, Scrubs, Sweeps
- Connection TypeThreaded Metal Tip
- For Use WithDeck Scrubs, Heavy/Coarse Floor Sweeps, Upright Brooms and Floor Sweeps, Vehicle Brushes
- Handle ColorBlack
- Handle Connection TypeMale Thread
- Handle MaterialPowder Coated Metal
- Product TypesHandle
Overview
Mfr description
3620275-03 BROOM HANDLE 1-1/8 X 5' METAL