Motion
362040500
Broom / Mop Handle - Bolt-on Juno Style Block, Handle Material; Laminated Veneer Lumber, Handle Length; 60.0000 in
Mi Item #04919766
MFR #362040500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom / Mop Handle - Bolt-on Juno Style Block, Handle Material; Laminated Veneer Lumber, Handle Length; 60.0000 in
Mi Item #04919766
MFR #362040500

Mfr description
3620405-00 BROOM HANDLE 1-1/8 X 5' JUNO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Diameter
    1.1300 in
  • Handle Length
    60.0000 in
  • Maximum Handle Length
    60.0000 in

Details

  • Connection Type
    Bolt-on Juno Style Block
  • Handle Connection Type
    Bolt-on Juno Style Block
  • Handle Material
    Laminated Veneer Lumber
  • Product Types
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)