1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Carlisle Food Service Pro
36867
Broom Head - Polypropylene Bristle Material, 12 in Broom Head Width, 5-1/2 to 7 in Bristle Length
MI ITEM #
04919770
MFR #
36867
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Carlisle Food Service Pro 36867
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carlisle Food Service Pro
36867
Broom Head - Polypropylene Bristle Material, 12 in Broom Head Width, 5-1/2 to 7 in Bristle Length
MI ITEM #
04919770
MFR #
36867
Mfr description
36867-00 BROOM FLOOR 8-3/4 MEDIUM ANGLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Length
5-1/2 to 7 in
Broom Head Width
12 in
Details
Bristle Material
Polypropylene
Flagged Bristles
Flagged
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items