Motion
369832
Flo-Pac® Mop Head - Cut End, Cotton Material, Color: Natural
MI ITEM #04919772
MFR #369832
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flo-Pac® Mop Head - Cut End, Cotton Material, Color: Natural
MI ITEM #04919772
MFR #369832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Approximate Head Weight
    32 oz

Details

  • Mop Head Band Option
    Narrow Band
  • Mop Head Color
    Natural
  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
  • Ply
    4

Overview

Mfr description
369832-00 MOPHEAD 32OZ COTTON CUTEND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought